- Primary Filter
applications
- TAMROCK 88021199
| Efficiency Test Std | JIS D 1612 |
| Inner Diameter (mm) | 58 |
| Length | 23.7 in, 602 mm |
| Length (in) | 23.7 |
| Outer Diameter (mm) | 115 |
| Length (mm) | 602 |
| Outside Dia. | 4.53 in, 115 mm |
| Outer Diameter (in) | 4.53 |
| Inner Diameter (in) | 2.28 |
| Type | Primary |
| Weight | 2.1 LB |
| EAN or UPC | 7423301987970 |

