- Hydraulic Cartridge
- 0.3200" ID x 2.820" OD x 11.800" Long
- Primary Application: Fairey Arlon TXW3E-CC3
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| I.D. | 0.32 in |
| Primary Application | Fairey Arlon TXW3E-CC3 |
| Length | 11.800 in |
| O.D. | 2.82 in |
| Element Description | Hydraulic Cartridge |
| Filter Series | N/A |
| Media Type | N/A |
| Weight | 1.3 LB |
| EAN or UPC | 742330024980 |

