- 3.85 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Efficiency Beta 1000 | 23 MICRON |
| Length (in) | 27.81 |
| Outer Diameter (in) | 3.85 |
| Inner Diameter (mm) | 41 |
| Outer Diameter (mm) | 97.79 |
| Element Description | Hydraulic Cartridge |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Collapse Burst (mm) | 149 |
| Length (mm) | 706.37 |
| Length | 27.81 in, 706.37 mm |
| Media Type | Synthetic |
| Inner Diameter (in) | 1.61 |
| Collapse Burst (in) | 10.3 |
| Style | Cartridge |
| Weight | 4.7 LB |
| EAN or UPC | 742330087459 |

