- Hydraulic Cartridge
- 3.3400" ID x 6" OD x 14.380" Long
- Primary Application: Boliden Allis #17-105-973-001, Crusher Lube Oil Filter
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| O.D. | 6 in |
| Element Description | Hydraulic Cartridge |
| Filter Series | N/A |
| Length | 14.380 in |
| I.D. | 3.34 in |
| Media Type | N/A |
| Primary Application | Boliden Allis #17-105-973-001, Crusher Lube Oil Filter |
| Weight | 6.7 LB |
| EAN or UPC | 742330087794 |

