- 1 1/2 SAE 4 Bolt Code 61 Inlet Size
- 1 1/2 SAE 4 Bolt Code 61 Outlet Size
| Filter-to-Head Thread | 1 3/4-12 UN (x2) |
| Height | 6.29 in, 159.77 mm |
| Length | 11.84 in, 300.74 mm |
| Weight | 8.2 LB |
| EAN or UPC | 742330242599 |
| Filter-to-Head Thread | 1 3/4-12 UN (x2) |
| Height | 6.29 in, 159.77 mm |
| Length | 11.84 in, 300.74 mm |
| Weight | 8.2 LB |
| EAN or UPC | 742330242599 |