- 3.78 in Outside Diameter
- 3/4 BSP/G Thread Size
- Spin-On Style
| Thread Size | 3/4 BSP/G |
| Style | Spin-On |
| Length | 5.67 in, 144 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330123058 |
| Thread Size | 3/4 BSP/G |
| Style | Spin-On |
| Length | 5.67 in, 144 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742330123058 |