- Hydraulic Cartridge
- 3.2600" ID x 4.960" OD x 18.900" Long
- Primary Application: Fairey Arlon ST8C120
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| I.D. | 3.26 in |
| Stauff Part No. | N/A |
| Zinga Part No. | N/A |
| Hycon Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Fairey Arlon Part No. | FAIREY ARLON |
| Filter Series | N/A |
| Parker Part No. | N/A |
| Media Type | N/A |
| Moog Part No. | N/A |
| Schrader Part No. | N/A |
| PTI Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Vickers Part No. | N/A |
| Primary Application | Fairey Arlon ST8C120 |
| O.D. | 4.96 in |
| Length | 18.900 in |
| Thread Size | N/A |
| Dmic Part No. | N/A |
| Gresen Part No. | N/A |
| Pall Part No. | N/A |
| LHA Part No. | N/A |
| Weight | 4.65 LB |
| EAN or UPC | 742330023600 |

