- 2.13 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 40 Micron @ Beta 2 |
| Inner Diameter (mm) | 24 |
| Primary Application | LIEBHERR 510619208 |
| Outer Diameter (in) | 2.13 |
| Length (mm) | 50 |
| Outer Diameter (mm) | 54 |
| Length | 1.97 in, 50 mm |
| Length (in) | 1.97 |
| Inner Diameter (in) | 0.94 |
| Media Type | Wire Mesh |
| Efficiency Beta 2 | 40 MICRON |
| Style | Cartridge |
| Weight | 1.358 LB |
| EAN or UPC | 742330164228 |

