- 3.94 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 100 |
| Length (in) | 8.27 |
| Collapse Burst (mm) | 145 |
| Collapse Burst (in) | 10 |
| Inner Diameter (in) | 2.05 |
| Length (mm) | 210 |
| Efficiency Beta 1000 | 11 micron |
| Media Type | Synthetic |
| Length | 8.27 in, 210 mm |
| Inner Diameter (mm) | 52 |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Outer Diameter (in) | 3.94 |
| Style | Cartridge |
| Weight | 2.0 LB |
| EAN or UPC | 742330119730 |

