- Hydraulic Cartridge
- 1.0200" ID x 2.050" OD x 2.760" Long
- Primary Application: FBO C25/1
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| I.D. | 1.02 in |
| O.D. | 2.05 in |
| Primary Application | FBO C25/1 |
| Media Type | N/A |
| Length | 2.760 in |
| Element Description | Hydraulic Cartridge |
| Filter Series | N/A |
| Weight | 0.15 LB |
| EAN or UPC | 742330083871 |

