Skip to content Skip to navigation menu
DonaldsonP171622

P171622

Spin-On Fuel Filter
Item #117703878
  • 4.96 in Outside Diameter
  • 1 1/4 BSP/G Thread Size
  • Spin-On Style
DonaldsonP171622
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.96 in Outside Diameter
  • 1 1/4 BSP/G Thread Size
  • Spin-On Style
Length 8.9 in, 226 mm
Thread Size 1 1/4 BSP/G
Style Spin-On
Gasket I.D. 3.82 in, 97 mm
Gasket O.D. 4.21 in, 107 mm
Weight 0.0 LB
EAN or UPC 742330119341
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison