- 1.74 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| Dmic Part No. | N/A |
| Outer Diameter (in) | 1.74 |
| Collapse Burst (mm) | 3002 |
| Schrader Part No. | N/A |
| Moog Part No. | 07160300 |
| Vickers Part No. | N/A |
| Fairey Arlon Part No. | R921Z0403A |
| LHA Part No. | N/A |
| Inner Diameter (mm) | 26.04 |
| Collapse Burst (in) | 207 |
| Zinga Part No. | N/A |
| Stauff Part No. | N/A |
| PTI Part No. | FK010GUB |
| Gresen Part No. | N/A |
| Length (mm) | 113.4 |
| Length (in) | 4.46 |
| Media Type | Synthetic |
| Element Description | Hydraulic Cartridge |
| Filter Series | HPK02, FPK02 |
| Pall Part No. | HC9021FDP4H |
| Inner Diameter (in) | 1.03 |
| Outer Diameter (mm) | 44.07 |
| Efficiency Beta 1000 | 5 MICRON |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Seal Material | Viton |
| Length | 4.46 in, 113.4 mm |
| Norman Ultraporis Part No. | N/A |
| Parker Part No. | 925664/927725 |
| Hycon Part No. | H90214003BH |
| Style | Cartridge |
| Weight | 0.5 LB |
| EAN or UPC | 742330018057 |

