- 3.74 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Meets or exceeds original filter element specifications
- Increased dirt holding capacity for longer element or cartridge life
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
| Inner Diameter (in) | 2.21 |
| Collapse Burst (mm) | 200 |
| Stauff Part No. | SP170E020B |
| Outer Diameter (mm) | 95 |
| LHA Part No. | N/A |
| Collapse Burst (in) | 13.8 |
| Efficiency Beta 1000 | 23 MICRON |
| Length (mm) | 648.46 |
| Media Type | Synthetic |
| PTI Part No. | N/A |
| Gresen Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Length (in) | 25.53 |
| Hycon Part No. | H940026020BN |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Schrader Part No. | N/A |
| Pall Part No. | N/A |
| Length | 25.53 in, 648.46 mm |
| Outer Diameter (in) | 3.74 |
| Inner Diameter (mm) | 56.26 |
| Dmic Part No. | N/A |
| Fairey Arlon Part No. | N/A |
| Parker Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Zinga Part No. | N/A |
| Filter Series | HPK05 |
| Vickers Part No. | N/A |
| Moog Part No. | N/A |
| Style | Cartridge |
| Weight | 4.5 LB |
| EAN or UPC | 742330016008 |

