- 3.74 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
| Inner Diameter (in) | 2.21 |
| Efficiency Beta 1000 | 9 micron |
| Media Type | Synthetic |
| Hycon Part No. | H940026010BN |
| PTI Part No. | N/A |
| Dmic Part No. | N/A |
| Schrader Part No. | N/A |
| Stauff Part No. | SP170E010B |
| Inner Diameter (mm) | 56.26 |
| Pall Part No. | N/A |
| Fairey Arlon Part No. | N/A |
| LHA Part No. | N/A |
| Outer Diameter (mm) | 95 |
| Collapse Burst (in) | 10.3 |
| Collapse Burst (mm) | 149 |
| Gresen Part No. | N/A |
| Length (in) | 25.53 |
| Norman Ultraporis Part No. | N/A |
| Efficiency Beta | 9 Micron @ Beta 1000 |
| Zinga Part No. | N/A |
| Vickers Part No. | N/A |
| Length | 25.53 in, 648.5 mm |
| Filter Series | HPK05 |
| Moog Part No. | N/A |
| Length (mm) | 648.5 |
| Outer Diameter (in) | 3.74 |
| Parker Part No. | 929891 |
| Element Description | Hydraulic Cartridge |
| Style | Cartridge |
| Weight | 4.15 LB |
| EAN or UPC | 742330015995 |

