- Hydraulic Cartridge
- 2.4400" ID x 4.380" OD x 13" Long
- Primary Application: Old Dominion 100-433-4
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Length | 13 in |
| Filter Series | N/A |
| O.D. | 4.38 in |
| I.D. | 2.44 in |
| Primary Application | Old Dominion 100-433-4 |
| Element Description | Hydraulic Cartridge |
| Media Type | N/A |
| Weight | 2.0 LB |
| EAN or UPC | 742330015230 |

