- Air Primary
- 6.7300" Inner Diameter
- 11.090" Outer Diameter
- 12" Length
| Length | 12 in |
| Element Description | Air Primary |
| Outside Dia. | 11.09 in |
| Weight | 8.5 LB |
| EAN or UPC | 742330012444 |
| Length | 12 in |
| Element Description | Air Primary |
| Outside Dia. | 11.09 in |
| Weight | 8.5 LB |
| EAN or UPC | 742330012444 |