- Fuel Filter
| Bypass Valve Setting LR (BAR) | 1.5 bar |
| Family Name | FIK Series Hydraulic Filter |
| Overall Length (in) | 8.79 |
| Outlet Diameter (in) | 1.09 |
| Outlet Diameter (mm) | 27.6 |
| Bypass Valve Setting LR (PSI) | 22 psi |
| Filter Series | FIK |
| Overall Length (mm) | 223.2 |
| Weight | 2.4 LB |
| EAN or UPC | 742330182444 |

