- 4.76 in Outside Diameter
- Cartridge Style
| Efficiency 99% | 16 MICRON |
| Length (in) | 10.35 |
| Media Brand | Synteq™ |
| Media Type | Synteq |
| Outer Diameter (in) | 4.76 |
| Outer Diameter (mm) | 121 |
| Efficiency Test Std | ISO 4548-12 |
| Length | 10.35 in, 263 mm |
| Length (mm) | 263 |
| Style | Cartridge |
| Weight | 1.2 LB |
| EAN or UPC | 742330192788 |

