- 5.35 in Outside Diameter
- Full-Flow
- M36 x 1.5 Thread Size
- Spin-On Style
| Outer Diameter (mm) | 136 |
| Length (mm) | 308 |
| Thread Size | M36 x 1.5 |
| Gasket OD (mm) | 110 |
| Length | 12.13 in, 308 mm |
| Gasket OD (in) | 4.33 |
| Efficiency Test Std | ISO 4548-12 |
| Media Brand | Synteq™ |
| Collapse Burst (in) | 10.3 |
| Gasket ID (in) | 3.94 |
| Gasket ID (mm) | 100 |
| Media Type | Synteq |
| Outer Diameter (in) | 5.35 |
| Efficiency 99% | 15 MICRON |
| Length (in) | 12.13 |
| Collapse Burst (mm) | 149 |
| Style | Spin-On |
| Gasket O.D. | 4.33 in, 110 mm |
| Gasket I.D. | 3.94 in, 100 mm |
| Type | Full-Flow |
| Weight | 4.5 LB |
| EAN or UPC | 742330104125 |

