- 3.66 in Outside Diameter
- Full-Flow
- 1-16 UN Thread Size
- Spin-On Style
| Media Type | Synteq |
| Length | 5.35 in, 136 mm |
| Outer Diameter (mm) | 93 |
| Thread Size | 1-16 UN |
| Media Brand | Synteq™ |
| Collapse Burst (in) | 6.9 |
| Efficiency Test Std | ISO 4548-12 |
| Length (in) | 5.35 |
| Outer Diameter (in) | 3.66 |
| Length (mm) | 136 |
| Gasket OD (in) | 2.83 |
| Gasket ID (mm) | 62 |
| Efficiency 99% | 15 MICRON |
| Gasket OD (mm) | 72 |
| Collapse Burst (mm) | 100 |
| Gasket ID (in) | 2.44 |
| Style | Spin-On |
| Type | Full-Flow |
| Gasket I.D. | 2.44 in, 62 mm |
| Gasket O.D. | 2.83 in, 72 mm |
| Weight | 1.2 LB |
| EAN or UPC | 742330103937 |

