- 4.59 in Outside Diameter
- Full-Flow
- M90 x 2 Thread Size
- Spin-On Style
| Style | Spin-On |
| Gasket I.D. | 4 in, 101.6 mm |
| Gasket O.D. | 4.68 in, 118.87 mm |
| Length | 11.44 in, 290.6 mm |
| Efficiency 99% | 15 micron |
| Type | Full-Flow |
| Thread Size | M90 x 2 |
| Weight | 4.851 LB |
| EAN or UPC | 742330239513 |

