- 3.66 in Outside Diameter
- 13/16-16 UN Thread Size
| Length (in) | 7.87 |
| Gasket OD (mm) | 86.2 |
| Outer Diameter (in) | 3.66 |
| Length (mm) | 200 |
| Gasket ID (mm) | 77.5 |
| Media Brand | Synteq XP™ |
| Media Type | Synteq XP |
| Length | 7.87 in, 200 mm |
| Thread Size | 13/16-16 UN |
| Efficiency 97.6% | 15 MICRON |
| Gasket OD (in) | 3.39 |
| Gasket ID (in) | 3.05 |
| Outer Diameter (mm) | 93 |
| Gasket I.D. | 3.05 in, 77.5 mm |
| Gasket O.D. | 3.39 in, 86.2 mm |
| Weight | 0.0 LB |
| EAN or UPC | 742331236139 |

