- 3.85 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 41 |
| Seal Material | Nitrile |
| Efficiency Beta | 7 Micron @ Beta 1000 |
| Outer Diameter (mm) | 97.9 |
| Outer Diameter (in) | 3.85 |
| Length | 27.47 in, 697.69 mm |
| Length (in) | 27.47 |
| Media Brand | Synteq™ |
| Collapse Burst (mm) | 145 |
| Length (mm) | 697.69 |
| Overall Length (in) | 27.51 |
| Collapse Burst (in) | 10 |
| Media Type | Synteq |
| Efficiency Beta 1000 | 7 MICRON |
| Overall Length (mm) | 698.8 |
| Inner Diameter (in) | 1.61 |
| Primary Application | SCHROEDER 27KZ5 |
| Efficiency Test Std | ISO 16889 |
| Style | Cartridge |
| Weight | 5.15 LB |
| EAN or UPC | 742330987841 |

