- 3.85 in Outside Diameter
- Cartridge Style
| Primary Application | SCHROEDER KKZ5 |
| Collapse Burst (mm) | 290 |
| Efficiency Beta | 7 Micron @ Beta 1000 |
| Overall Length (in) | 18.08 |
| Length (in) | 18.03 |
| Collapse Burst (in) | 20 |
| Inner Diameter (in) | 1.6 |
| Efficiency Test Std | ISO 16889 |
| Length (mm) | 457.96 |
| Overall Length (mm) | 459.2 |
| Efficiency Beta 1000 | 7 MICRON |
| Outer Diameter (mm) | 97.9 |
| Media Type | Synteq |
| Seal Material | Nitrile |
| Length | 18.03 in, 457.96 mm |
| Outer Diameter (in) | 3.85 |
| Media Brand | Synteq™ |
| Inner Diameter (mm) | 40.7 |
| Style | Cartridge |
| Weight | 3.4 LB |
| EAN or UPC | 742330987827 |

