- 4.23 in Outside Diameter
- Secondary Type
- 1-14 UN Thread Size
- Spin-On Style
| Efficiency Test Std | SAE J1985 |
| Efficiency 99.9% | 4 micron |
| Thread Size | 1-14 UN |
| Outer Diameter (in) | 4.23 |
| Collapse Burst (mm) | 75 mm |
| Length | 10.31 in, 262 mm |
| Outer Diameter (mm) | 107.5 |
| Gasket OD (in) | 2.83 |
| Gasket O.D. | 2.83 in, 72 mm |
| Length (mm) | 262 |
| Type | Secondary |
| Gasket OD (mm) | 72 |
| Gasket ID (in) | 2.44 |
| Length (in) | 10.31 |
| Collapse Burst (in) | 5.2 in |
| Style | Spin-On |
| Gasket ID (mm) | 62 |
| Gasket I.D. | 2.44 in, 62 mm |
| Efficiency 99% | 5 MICRON |
| Weight | 2.5 LB |
| EAN or UPC | 742330019085 |

