- 4.7 in Outside Diameter
- 1 3/4-12 UN Thread Size
- Spin-On Style
| Length | 11.63 in, 295.4 mm |
| Length (in) | 11.63 |
| Gasket ID (in) | 3.11 |
| Gasket O.D. | 3.38 in, 85.97 mm |
| Gasket OD (mm) | 85.97 |
| Gasket OD (in) | 3.38 |
| Outer Diameter (in) | 4.7 |
| Thread Size | 1 3/4-12 UN |
| Length (mm) | 295.4 |
| Gasket I.D. | 3.11 in, 78.97 mm |
| Outer Diameter (mm) | 119.4 |
| Efficiency 99.95% | 4 MICRON |
| Style | Spin-On |
| Gasket ID (mm) | 78.97 |
| Media Brand | Synteq XP™ |
| Weight | 3.8 LB |
| EAN or UPC | 742330228302 |

