- 3.66 in Outside Diameter
- Secondary Type
- 13/16-12 UN Thread Size
- Spin-On Style
| Length | 6.85 in, 174 mm |
| Gasket I.D. | 3.05 in, 77.5 mm |
| Length (in) | 6.85 |
| Gasket ID (in) | 3.05 |
| Outer Diameter (mm) | 92.9 |
| Outer Diameter (in) | 3.66 |
| Thread Size | 13/16-12 UN |
| Style | Spin-On |
| Collapse Burst (in) | 5.2 in |
| Collapse Burst (mm) | 75 mm |
| Type | Secondary |
| Efficiency Test Std | SAE J1985 |
| Gasket OD (in) | 3.39 |
| Length (mm) | 174 |
| Efficiency 99.9% | 4 MICRON |
| Gasket O.D. | 3.39 in, 86.2 mm |
| Gasket OD (mm) | 86.2 |
| Media Brand | Synteq XP™ |
| Gasket ID (mm) | 77.5 |
| Weight | 1.0 LB |
| EAN or UPC | 7423301812708 |

