- 4 in Outside Diameter
- Cartridge Style
| Gasket OD (mm) | 63.5 |
| Gasket OD (in) | 2.5 |
| Inner Diameter (mm) | 41.7 |
| Efficiency 99.9% | 4 MICRON |
| Gasket O.D. | 2.5 in, 63.5 mm |
| Media Brand | Synteq XP™ |
| Inner Diameter (in) | 1.64 |
| Outer Diameter (in) | 4 |
| Length | 9.25 in, 234.9 mm |
| Length (in) | 9.25 |
| Length (mm) | 234.9 |
| Gasket ID (mm) | 41.7 |
| Gasket I.D. | 1.64 in, 41.7 mm |
| Style | Cartridge |
| Gasket ID (in) | 1.64 |
| Outer Diameter (mm) | 101.6 |
| Weight | 1.1 LB |
| EAN or UPC | 742330989203 |

