- 3.18 in Outside Diameter
- Secondary Type
- 7/8-14 UN Thread Size
| Length | 6.93 in, 176 mm |
| Type | Secondary |
| Media Brand | Synteq XP™ |
| Efficiency 99.9% | 4 MICRON |
| Gasket OD (mm) | 74 |
| Gasket OD (in) | 2.91 |
| Length (in) | 6.93 |
| Gasket ID (mm) | 64 |
| Gasket I.D. | 2.52 in, 64 mm |
| Length (mm) | 176 |
| Thread Size | 7/8-14 UN |
| Outer Diameter (mm) | 80.8 |
| Outer Diameter (in) | 3.18 |
| Gasket ID (in) | 2.52 |
| Gasket O.D. | 2.91 in, 74 mm |
| Weight | 1.022 LB |
| EAN or UPC | 7423309891972 |

