- 3.66 in Outside Diameter
- Secondary Type
- 7/8-14 UN Thread Size
- Spin-On Style
| Efficiency Test Std | ISO 19438 |
| Media Brand | Synteq XP™ |
| Gasket O.D. | 2.83 in, 72 mm |
| Length (in) | 6.85 |
| Gasket OD (mm) | 72 |
| Outer Diameter (mm) | 93 |
| Efficiency 99.9% | 4 MICRON |
| Type | Secondary |
| Length (mm) | 174 |
| Gasket ID (mm) | 62 |
| Style | Spin-On |
| Thread Size | 7/8-14 UN |
| Outer Diameter (in) | 3.66 |
| Gasket OD (in) | 2.83 |
| Length | 6.85 in, 174 mm |
| Gasket I.D. | 2.44 in, 62 mm |
| Gasket ID (in) | 2.44 |
| Weight | 1.1 LB |
| EAN or UPC | 742330987407 |

