- 3.66 in Outside Diameter
| Gasket ID (mm) | 62 |
| Media Type | Synthetic |
| Primary Application | EXTENDED SERVICE 150K NON CHEMICAL |
| Gasket ID (in) | 2.44 |
| Gasket OD (in) | 2.83 |
| Gasket OD (mm) | 72 |
| Outer Diameter (in) | 3.66 |
| Media Brand | Synteq XP™ |
| Length (mm) | 136 |
| Length | 5.35 in, 136 mm |
| Outer Diameter (mm) | 93 |
| Thread Size | 3/4-20 UN |
| Length (in) | 5.35 |
| Weight | 1.2 LB |
| EAN or UPC | 742330991046 |

