- 4.61 in Outside Diameter
- 1 3/4-12 UN Thread Size
- Spin-On Style
| Outer Diameter (in) | 4.61 |
| Thread Size | 1 3/4-12 UN |
| Length (in) | 7.6 |
| Efficiency Beta 2000 | 7 MICRON |
| Media Brand | Synteq XP™ |
| Outer Diameter (mm) | 117 |
| Length | 7.6 in, 193 mm |
| Efficiency Beta | 7 Micron @ Beta 2000 |
| Length (mm) | 193 |
| Style | Spin-On |
| Weight | 3.15 LB |
| EAN or UPC | 742330985236 |

