- Primary Filter
| Media Brand | Ultra-Web® HD |
| Outer Diameter (in) | 17.76 |
| Length | 24.06 in, 611 mm |
| Length (mm) | 611 |
| Inner Diameter (mm) | 291 |
| Length (in) | 24.06 |
| Inner Diameter (in) | 11.46 |
| Outer Diameter (mm) | 451 |
| Family | SSG |
| Outside Dia. | 17.76 in, 451 mm |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Weight | 23.15 LB |
| EAN or UPC | 7423309914046 |

