- Primary Filter
| Outer Diameter (in) | 14.68 |
| Length (mm) | 610 |
| Length (in) | 24.02 |
| Outer Diameter (mm) | 373 |
| Inner Diameter (mm) | 263 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 14.68 in, 373 mm |
| Length | 24.02 in, 610 mm |
| Media Brand | Ultra-Web® HD |
| Inner Diameter (in) | 10.35 |
| Type | Primary |
| Weight | 17.0 LB |
| EAN or UPC | 742330991381 |

