- Primary Filter
| Inner Diameter (in) | 12.2 |
| Length | 23.03 in, 585 mm |
| Outer Diameter (in) | 17.6 |
| Outside Dia. | 17.6 in, 447 mm |
| Outer Diameter (mm) | 447 |
| Inner Diameter (mm) | 310 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 585 |
| Media Brand | Ultra-Web® HD |
| Length (in) | 23.03 |
| Type | Primary |
| Weight | 24.8 LB |
| EAN or UPC | 742330991367 |

