- Primary Filter
| Outside Dia. | 13.86 in, 352 mm |
| Length (in) | 17.99 |
| Media Brand | Ultra-Web® HD |
| Efficiency Test Std | ISO 5011 |
| Family | STG |
| Length | 17.99 in, 457 mm |
| Inner Diameter (in) | 9.49 |
| Outer Diameter (mm) | 352 |
| Inner Diameter (mm) | 241 |
| Length (mm) | 457 |
| Outer Diameter (in) | 13.86 |
| Type | Primary |
| Weight | 11.9 LB |
| EAN or UPC | 742330991350 |

