- Primary Filter
| Inner Diameter (mm) | 281 |
| Outer Diameter (in) | 17.6 |
| Length | 23.07 in, 586 mm |
| Length (in) | 23.07 |
| Inner Diameter (in) | 11.06 |
| Length (mm) | 586 |
| Outer Diameter (mm) | 447 |
| Outside Dia. | 17.6 in, 447 mm |
| Media Brand | Ultra-Web® HD |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Weight | 24.4 LB |
| EAN or UPC | 742330991343 |

