- Primary Filter
| Length (mm) | 277.1 |
| Height (in) | 6.1 |
| Width (mm) | 147.5 |
| Width | 5.81 in, 147.5 mm |
| Length (in) | 10.91 |
| Length | 10.91 in, 277.1 mm |
| Efficiency Test Std | ISO 5011 |
| Width (in) | 5.81 |
| Height | 6.1 in, 155 mm |
| Height (mm) | 155 |
| Media Brand | Ultra-Web® |
| Type | Primary |
| Weight | 2.0 LB |
| EAN or UPC | 742330228555 |

