- Primary Filter
| Length (in) | 22.44 |
| Outer Diameter (mm) | 282 |
| Length | 22.44 in, 570 mm |
| Inner Diameter (mm) | 173 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 11.1 |
| Outside Dia. | 11.1 in, 282 mm |
| Inner Diameter (in) | 6.81 |
| Length (mm) | 570 |
| Type | Primary |
| Weight | 9.8 LB |
| EAN or UPC | 742330987902 |

