- Primary Filter
| Height (mm) | 321 |
| Width | 9.19 in, 233.5 mm |
| Length (in) | 7.45 |
| Height (in) | 12.64 |
| Width (mm) | 233.5 |
| Length (mm) | 189.3 |
| Length | 7.45 in, 189.3 mm |
| Media Brand | Ultra-Web® |
| Width (in) | 9.19 |
| Height | 12.64 in, 321 mm |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Weight | 2.0 LB |
| EAN or UPC | 742330228531 |

