- Primary Filter
| Length (in) | 18.5 |
| Outer Diameter (in) | 12.52 |
| Outside Dia. | 12.52 in, 318 mm |
| Media Brand | Ultra-Web® |
| Outer Diameter (mm) | 318 |
| Length | 18.5 in, 470 mm |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 8.19 |
| Length (mm) | 470 |
| Inner Diameter (mm) | 208 |
| Type | Primary |
| Weight | 9.2 LB |
| EAN or UPC | 742330979907 |

