- Primary Filter
| Inner Diameter (in) | 6.77 |
| Inner Diameter (mm) | 172 |
| Media Brand | Ultra-Web® |
| Outer Diameter (mm) | 307 |
| Length | 17.99 in, 457 mm |
| Outside Dia. | 12.09 in, 307 mm |
| Outer Diameter (in) | 12.09 |
| Length (mm) | 457 |
| Length (in) | 17.99 |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Weight | 4.0 LB |
| EAN or UPC | 742330979891 |

