- Primary Filter
| Outer Diameter (in) | 8.19 |
| Length (mm) | 410 |
| Length | 16.14 in, 410 mm |
| Outer Diameter (mm) | 208 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 106 |
| Outside Dia. | 8.19 in, 208 mm |
| Inner Diameter (in) | 4.17 |
| Length (in) | 16.14 |
| Media Brand | Ultra-Web® |
| Type | Primary |
| Weight | 4.5 LB |
| EAN or UPC | 742330979860 |

