- Primary Filter
| Inner Diameter (mm) | 106 |
| Media Brand | Ultra-Web® |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 7.32 in, 186 mm |
| Length (in) | 15.28 |
| Inner Diameter (in) | 4.17 |
| Length (mm) | 388 |
| Outer Diameter (mm) | 186 |
| Length | 15.28 in, 388 mm |
| Outer Diameter (in) | 7.32 |
| Type | Primary |
| Weight | 3.3 LB |
| EAN or UPC | 742330979853 |

