- Primary Filter
| Media Brand | Ultra-Web® |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 12.68 |
| Inner Diameter (in) | 3.19 |
| Inner Diameter (mm) | 81 |
| Outer Diameter (in) | 5.43 |
| Outer Diameter (mm) | 138 |
| Length (mm) | 322 |
| Length | 12.68 in, 322 mm |
| Outside Dia. | 5.43 in, 138 mm |
| Type | Primary |
| Weight | 1.7 LB |
| EAN or UPC | 742330979846 |

