- Primary Filter
| Inner Diameter (in) | 4.02 |
| Outer Diameter (mm) | 178 |
| Outside Dia. | 7.01 in, 178 mm |
| Length (mm) | 406 |
| Media Brand | Ultra-Web® |
| Outer Diameter (in) | 7.01 |
| Inner Diameter (mm) | 102 |
| Length (in) | 15.98 |
| Efficiency Test Std | ISO 5011 |
| Length | 15.98 in, 406 mm |
| Type | Primary |
| Weight | 3.5 LB |
| EAN or UPC | 742330979921 |

