- Primary Filter
| Media Brand | Ultra-Web® |
| Outside Dia. | 6.18 in, 157 mm |
| Outer Diameter (in) | 6.18 |
| Outer Diameter (mm) | 157 |
| Length (in) | 15.04 |
| Inner Diameter (mm) | 78 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 382 |
| Length | 15.04 in, 382 mm |
| Inner Diameter (in) | 3.07 |
| Type | Primary |
| Weight | 2.8 LB |
| EAN or UPC | 742330979938 |

