- Primary Filter
| Length (mm) | 405 |
| Length (in) | 15.94 |
| Outer Diameter (mm) | 282 |
| Length | 15.94 in, 405 mm |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 11.1 in, 282 mm |
| Media Brand | Ultra-Web® |
| Inner Diameter (mm) | 148 |
| Outer Diameter (in) | 11.1 |
| Inner Diameter (in) | 5.83 |
| Type | Primary |
| Weight | 6.4 LB |
| EAN or UPC | 742330979785 |

