- Primary Filter
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 11.5 |
| Length | 12.99 in, 330 mm |
| Length (mm) | 330 |
| Length (in) | 12.99 |
| Media Brand | Ultra-Web® |
| Inner Diameter (in) | 7.2 |
| Inner Diameter (mm) | 183 |
| Outer Diameter (mm) | 292 |
| Outside Dia. | 11.5 in, 292 mm |
| Type | Primary |
| Weight | 6.0 LB |
| EAN or UPC | 742330979792 |

