- Primary Filter
| Outside Dia. | 12.52 in, 318 mm |
| Inner Diameter (in) | 8.19 |
| Length (mm) | 382 |
| Outer Diameter (mm) | 318 |
| Inner Diameter (mm) | 208 |
| Length | 15.04 in, 382 mm |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 12.52 |
| Media Brand | Ultra-Web® |
| Length (in) | 15.04 |
| Type | Primary |
| Weight | 7.42 LB |
| EAN or UPC | 742330979761 |

